22TB 512MB 7200RPM SATA ULTRA 512E SE NP3 DC HC580

  • Mfr # 0F62785

  • Zoro # G616480323


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Product Line
Ultrastar
Length
5.8 in
Speed
7200 rpm
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
22 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0F62785
Zoro #
G616480323
UPC #
829686008854
Country of Origin
Thailand

Dimensions

Length
5.8 in
Width
4 in
Height
1 in

Details

Product Line
Ultrastar
Speed
7200 rpm
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
22 TB
Drive Type
Internal
Platform Supported
PC, Linux
Disk Format
512e
Endurance (TBW)
550 TB
Device Supported
Server, Workstation
Item
Hard Drive
Buffer
512 MB
Operating System Compatibility
Windows, Linux, Windows Server

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.