
24TB 512MB 7200RPM SATA ULTRA 512E SE NP3 DC HC580
Mfr # 0F62796
Zoro # G816480413
product price: $1,042.99
/ea
Free Shipping & Returns
Key Features
Platform Supported
PC
Height
1 in
Drive Interface Standard
SATA/600
Storage Capacity
24 TB
Product Line
Ultrastar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0F62796
Zoro #
G816480413
UPC #
829686008830
Country of Origin
Thailand
Dimensions
Height
1 in
Length
5.8 in
Width
4 in
Details
Platform Supported
PC
Drive Interface Standard
SATA/600
Storage Capacity
24 TB
Product Line
Ultrastar
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Server
Item
Hard Drive
Buffer
512 MB
Endurance (TBW)
550 TB
Disk Format
512e
Speed
7200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.