3.5IN 26.1 10TB 256 7200RPM SATA ULTRA 512E ISE P3 DC HA340

  • Mfr # 0B48607

  • Zoro # G516130786


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Drive Type
Internal
Storage Capacity
10 TB
Mean Time Between Failures (MTBF)
228.2 Year
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B48607
Zoro #
G516130786
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Height
1 in
Depth
5.8 in

Details

Drive Type
Internal
Storage Capacity
10 TB
Mean Time Between Failures (MTBF)
228.2 Year
Speed
7200 RPM
Disk Format
512e
Product Line
Ultrastar
Item
Hard Drive
Buffer
256 MB
Drive Interface Standard
SATA/600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.