
3.5IN 26.1 10TB 256 7200RPM SATA ULTRA 512E SE NP3 DC HA340
Mfr # 0B47062
Zoro # G016130446
product price:Â $629.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Storage Capacity
10 TB
Speed
7200 RPM
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Data Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0B47062
Zoro #
G016130446
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
4 in
Height
1 in
Length
5.8 in
Details
Item
Hard Drive
Storage Capacity
10 TB
Speed
7200 RPM
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Data Center
Random 4KB Write
465000IOPS
Random 4KB Read
150000IOPS
Buffer
512 MB
Platform Supported
Linux
Drive Type
Internal
Mean Time Between Failures (MTBF)
22.8 Year
Product Line
Ultrastar
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.