MOQ 20 3.5IN 26.1 10TB 512 7200RPM SATA ULTRA 512E SE P3 DC

  • Mfr # 0B47060

  • Zoro # G316130450


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Speed
7200 RPM
Random 4KB Read
150000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0B47060
Zoro #
G316130450
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Speed
7200 RPM
Random 4KB Read
150000IOPS
Random 4KB Write
465000IOPS
Disk Format
512e
Mean Time Between Failures (MTBF)
228.2 Year
Drive Interface Standard
SATA/600
Drive Type
Internal
Device Supported
Data Center
Buffer
512 MB
Storage Capacity
10 TB
Product Line
Ultrastar

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.