
3.5IN 26.1 14TB 512 7200RPM SAS ULTRA 512E SE P3 DC HC555
Mfr # 0B47743
Zoro # G815660069
product price:Â $896.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Product Line
Ultrastar
Disk Format
512e
Buffer
512 MB
Durability
Vibration Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0B47743
Zoro #
G815660069
UPC #
-
Country of Origin
Thailand
Dimensions
Width
4 in
Height
1 in
Length
5.8 in
Details
Product Line
Ultrastar
Disk Format
512e
Buffer
512 MB
Durability
Vibration Resistant
Device Supported
Server
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Features
HelioSeal Technology
Platform Supported
Linux
Item
Hard Drive
Mean Time Between Failures (MTBF)
285.2 Year
Storage Capacity
14 TB
Speed
7200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.