
3.5IN 26.1 14TB 512 7200RPM SATA ULTRA 512E SE NP3 DC HC555
Mfr # 0B48721
Zoro # G515659752
product price:Â $733.99
/ea
Free Shipping & Returns
Key Features
Disk Format
512e
Length
9 in
Storage Capacity
14 TB
Height
5.8 in
Product Line
Ultrastar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0B48721
Zoro #
G515659752
UPC #
-
Country of Origin
Thailand
Dimensions
Length
9 in
Height
5.8 in
Width
8.6 in
Details
Disk Format
512e
Storage Capacity
14 TB
Item
Hard Drive
Product Line
Ultrastar
Device Supported
Server
Mean Time Between Failures (MTBF)
285.2 Year
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Speed
7200 rpm
Buffer
512 MB
Drive Type
Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.