3.5IN 26.1 16TB 512 7200RPM SAS ULTRA 512E SE P3 DC HC555

  • Mfr # 0B47745

  • Zoro # G915660129


product price:  $907.24
/ea
Free Shipping & Returns

Key Features

Length
5.8 in
Speed
7200 rpm
Platform Supported
Linux, PC
Width
4 in
Buffer
512 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0B47745
Zoro #
G915660129
UPC #
-
Country of Origin
Thailand

Dimensions

Length
5.8 in
Width
4 in
Height
1 in

Details

Speed
7200 rpm
Platform Supported
Linux, PC
Buffer
512 MB
Drive Type
Internal
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Storage Capacity
16 TB
Item
Hard Drive
Device Supported
Data Center
TCO Certified
Yes
Mean Time Between Failures (MTBF)
285.2 Year
Product Line
Ultrastar
Disk Format
512e
Operating System Compatibility
Windows Server, Windows, Linux

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.