3.5IN 26.1 18TB 512 7200RPM SAS ULTRA 512E SE P3 DC HC555

  • Mfr # 0B47747

  • Zoro # G415660155


product price:  $954.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Speed
7200 RPM
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0B47747
Zoro #
G415660155
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Speed
7200 RPM
Disk Format
512e
Product Line
Ultrastar
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Storage Capacity
18 TB
Platform Supported
Linux
Buffer
512 MB
Mean Time Between Failures (MTBF)
285.2 Year
Features
Triple-stage Actuator (TSA)
Device Supported
Data Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.