3.5IN 26.1 18TB 512 7200RPM SATA ULTRA 512E SE NP3 DC HC555

  • Mfr # 0B48723

  • Zoro # G315660132


product price:  $966.99
/ea
Free Shipping & Returns

Key Features

Speed
7200 rpm
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Height
1 in
Disk Format
512e
Features
Triple-stage Actuator (TSA), Rotational Vibration Sensor, HelioSeal Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0B48723
Zoro #
G315660132
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Speed
7200 rpm
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Disk Format
512e
Features
Triple-stage Actuator (TSA), Rotational Vibration Sensor, HelioSeal Technology
Drive Type
Internal
Platform Supported
Linux, PC
Mean Time Between Failures (MTBF)
285.2 Year
Storage Capacity
18 TB
Buffer
512 MB
Item
Hard Drive
Device Supported
Server, Data Center
Product Line
Ultrastar
Operating System Compatibility
Windows, Linux, Windows Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.