3.5IN 26.1 20TB 512 7200RPM SAS ULTRA 512E SE P3 DC HC555

  • Mfr # 0B47749

  • Zoro # G915660075


product price:  $1,190.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Disk Format
512e
Product Line
Ultrastar
Device Supported
Data Center
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0B47749
Zoro #
G915660075
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Disk Format
512e
Product Line
Ultrastar
Device Supported
Data Center
Storage Capacity
20 TB
Platform Supported
Linux
Item
Hard Drive
Speed
7200 RPM
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Mean Time Between Failures (MTBF)
285.2 Year
Drive Type
Internal
Buffer
512 MB
Features
HelioSeal Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.