Shop HGST
See all product information
Create Account
3.5IN 26.1 20TB 512 7200RPM SATA ULTRA 512E SE NP3 DC HC555
- Mfr # 0B48724
- Zoro # G415659777
product price:Â
$
1,315.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Length
5.8 in
Speed
7200 RPM
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0B48724
- Zoro #
- G415659777
- UPC #
- -
- Country of Origin
- Thailand
- Speed
- 7200 RPM
- Drive Type
- Internal
- Features
- Rotational Vibration Sensor
- Storage Capacity
- 20 TB
- Product Line
- Ultrastar
- Disk Format
- 512e
- Recording Technology
- Energy-assisted Magnetic Recording (EAMR)
- Device Supported
- Data Center
- Buffer
- 512 MB
- Mean Time Between Failures (MTBF)
- 285.2 Year
- Platform Supported
- Linux
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 5.8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.