Zoro Homepage

4000Gb Sata Ultra 512E Se 7K6

  • Mfr # 0B36040

  • Zoro # G9516354


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
4 TB
Features
Environmentally Friendly
Buffer
256 MB
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B36040
Zoro #
G9516354
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.8 in
Height
1 in
Width
4 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
4 TB
Features
Environmentally Friendly
Buffer
256 MB
Disk Format
512e
Device Supported
Server
Series
7K6
Drive Interface
SATA/600
Drive Type
Internal
Platform Supported
Linux
Operating Power Consumption
7 W
Spindle Speed
7200 rpm
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Speed
7200 RPM
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Product Line
Ultrastar
Storage Capacity
4 TB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.