Zoro Homepage

4000Gb Sata Ultra 512N Se 7K6

  • Mfr # 0B35950

  • Zoro # G9521254


product price: $206.99
/ea
Free Shipping & Returns

Key Features

For Use With
Storage System, Server
Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B35950
Zoro #
G9521254
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
For Use With
Storage System, Server
Interface
SATA/600
Recording Capacity
4 TB
Operating Power Consumption
7 W
Form Factor
3.5"
Drive Type
Internal
Platform Supported
Linux
Buffer
128 MB
Spindle Speed (rpm)
7200
Series
DC HC310
Disk Format
512n
Storage Capacity
4 TB
Device Supported
Storage System
Speed
7200 RPM
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Product Line
Ultrastar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.