Zoro Homepage

6000Gb Sas Ultra 512E Se P3 7K6

  • Mfr # 0B36047

  • Zoro # G9522898


product price: $279.99
/ea
Free Shipping & Returns

Key Features

For Use With
Storage System, Server
Height
1 in
Width
4 in
Depth
5.8 in
Interface
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B36047
Zoro #
G9522898
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
For Use With
Storage System, Server
Interface
12Gb/s SAS
Recording Capacity
6 TB
Buffer
256 MB
Form Factor
3.5"
Disk Format
512e
Operating Power Consumption
12.10 W
Drive Type
Internal
Series
7K6
Spindle Speed (rpm)
7200
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Speed
7200 RPM
Product Line
Ultrastar
Device Supported
Storage System
Drive Interface Standard
12Gb/s SAS
Storage Capacity
6 TB
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.