8Tb 256Mb 7200Rpm Sas Ultra 512E Se P3 7

  • Mfr # 0B36400

  • Zoro # G9512127


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Speed
7200 rpm
Buffer
256 MB
Height
1 in
Product Line
Ultrastar
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B36400
Zoro #
G9512127
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Speed
7200 rpm
Buffer
256 MB
Product Line
Ultrastar
Drive Interface Standard
12Gb/s SAS
Operating Power Consumption
12.80 W
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Item
Hard Drive
Storage Capacity
8 TB
Device Supported
Server
Drive Type
Internal
Interface
SAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.