Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Tb 256Mb 7200Rpm Sata Ultra 512E Se 7K8

  • Mfr # 0B36404

  • Zoro # G9513658


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
8 TB
Features
Environmentally Friendly
Operating Power Consumption
8.80 W
Series
DC HC320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B36404
Zoro #
G9513658
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.8 in
Height
1 in
Width
4 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
8 TB
Features
Environmentally Friendly
Operating Power Consumption
8.80 W
Series
DC HC320
Drive Type
Internal
Disk Format
512e
Spindle Speed
7200 rpm
Device Supported
Server, Storage System
Drive Interface
SATA/600
Buffer
128 MB
Speed
7200 rpm
Environmentally Friendly
Yes
Product Line
Ultrastar
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
8 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.