Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SE4U60-60 HC550 1080TB NTAA HE SAS 512E SE TI

  • Mfr # 1ES2308

  • Zoro # G115721132


product price: $66,785.99
/ea
Free Shipping & Returns

Key Features

Depth
28 in
Number of Hard Drives Installed
60
Total Hard Drive Capacity Installed
1080 TB
Height
6.9 in
Number of Total Expansion Bays
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ES2308
Zoro #
G115721132
UPC #
-
Country of Origin
Thailand

Dimensions

Depth
28 in
Height
6.9 in
Width
17.6 in
Rack Height
4U

Details

Number of Hard Drives Installed
60
Total Hard Drive Capacity Installed
1080 TB
Number of Total Expansion Bays
60
Number of Solid State Drive Supported
24
Item
Drive Enclosure
Interface
12Gb/s SAS
Number of 3.5" Bays
60
Number of Hard Drives Supported
60
Maximum Data Transfer Rate
12-Gbit/s
Cooling Fan
Yes
Host Interface
Mini-SAS HD
Product Line
Ultrastar Data60

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.