SE4U60-60 HC570 1320TB NTAA HE SAS 512E SE TI

  • Mfr # 1ES2300

  • Zoro # G815699946


product price: $78,998.99
/ea
Free Shipping & Returns

Key Features

Height
6.9 in
Total Hard Drive Capacity Installed
1320 TB
Host Interface
Mini-SAS HD
Number of Solid State Drive Supported
24
Number of 3.5" Bays
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ES2300
Zoro #
G815699946
UPC #
-
Country of Origin
Thailand

Dimensions

Height
6.9 in
Depth
28 in
Rack Height
4U
Width
17.6 in

Details

Total Hard Drive Capacity Installed
1320 TB
Host Interface
Mini-SAS HD
Number of Solid State Drive Supported
24
Number of 3.5" Bays
60
Cooling Fan
Yes
Interface
12Gb/s SAS
Product Line
Ultrastar Data60
Item
Drive Enclosure
Number of Hard Drives Supported
60
Number of Total Expansion Bays
60
Mounting
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.