Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0-1" / 0.001" Screw Thread Micrometer Kit

  • Mfr # 4200-0226

  • Zoro # G2498083


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Features
Anvils and Spindles Made of Tool Steel, Hardened and Ground, Micro Fine Slant Line Graduations
Includes
(1) Fitted Case, (#1 to 5 Pairs) Anvils
Spindle
Interchangeable
Anvil
Interchangeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200-0226
Zoro #
G2498083
UPC #
769053047478
Country of Origin
China

Details

Item
Screw Thread Micrometer Kit
Resolution
0.001"
Range
0 to 1"
Features
Anvils and Spindles Made of Tool Steel, Hardened and Ground, Micro Fine Slant Line Graduations
Includes
(1) Fitted Case, (#1 to 5 Pairs) Anvils
Spindle
Interchangeable
Anvil
Interchangeable
Thimble
Ratchet

Description

Screw Thread Micrometer Kit 0-1 In./0.001 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.