Zoro Homepage

0.03in Test Indicator Kit - 0.0005in Graduation

  • Mfr # 4400-1005

  • Zoro # G116222034


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400-1005
Zoro #
G116222034
UPC #
769053116105
Country of Origin
China

Description

HHIP 0.03in Test Indicator Kit - 0.0005in Graduation Kit Includes 1 0-0.030in Test Indicator, 1 Axial Support, 1 Height Gage Bar with Clamp Universal Holder, 1 Adapter Sleeve, 3 contact points 0.040in, 0.080in, 0.120in, 1 Contact Point Wrench, 2 dovetail clamps stems 5/32in,3/8in and a fitted case. The included dial test indicator has dovetail mounts on the top, back & front. It also has a precision pivot bearing, satin chrome finish, jeweled movement, and a steel contact point. The dial reading is 0-15-0 and the dial diameter is 1-1/4in. The axial support is used for mounting indicators with dovetails or rods. It has a 3/8in diameter body for secure support and a 0.375in shank. It provides constant tension and multi-position, 360 Degrees capability. The height gage attachement fits all indicators equipped with rods or dovetails.


  • Kit Includes 1 0~0.030" Test Indicator, 1 Axial Support, 1 Height Gage Bar with Clamp Universal Holder, 1 Adapter Sleeve, 3 contact points (0.040", 0.080", 0.120"), 1 Contact Point Wrench, 2 dovetail clamps (stems 5/32",3/8") and a fitted case.
  • The included dial test indicator has dovetail mounts on the top, back & front. It also has a precision pivot bearing, satin chrome finish, jeweled movement, and a steel contact point. The dial reading is 0-15-0 and the dial diameter is 1-1/4".
  • The axial support is used for mounting indicators with dovetails or rods. It has a 3/8" diameter body for secure support and a 0.375" shank. It provides constant tension and multi-position, 360° capability.
  • The height gage attachement fits all indicators equipped with rods or dovetails.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.