
0.166" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0166
Zoro # G2500174
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
System of Measurement
Inch
Pin Diameter
0.166 in
Shank Length
3 in
Fastener Finish
Hardened
Finish
Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4103-0166
Zoro #
G2500174
UPC #
769053038490
Country of Origin
China
Dimensions
Pin Diameter
0.166 in
Shank Length
3 in
Details
Item
Dowel Pin
System of Measurement
Inch
Fastener Finish
Hardened
Finish
Hardened
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.