Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.407" Replacement Pin Gage P-2 0.0002 Tolerance

  • Mfr # 4103-0407

  • Zoro # G2502554


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

System of Measurement
Inch
Clevis Pin Type
Pin
Pin Diameter
0.407 in
Fastener Finish
Hardened
Pin Dia.
0.407"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103-0407
Zoro #
G2502554
UPC #
769053040905
Country of Origin
China

Dimensions

Pin Diameter
0.407 in
Pin Dia.
0.407"
Fastener Length
2"

Details

Item
Dowel Pin
System of Measurement
Inch
Clevis Pin Type
Pin
Fastener Finish
Hardened
Finish
Hardened

Description

Replacement Pin Gage P-2 0.0002 Toleranc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.