Zoro Homepage

0.761" Replacement Pin Gage P-5 0.0002 Tolerance

  • Mfr # 4103-0761

  • Zoro # G2505948


product price: $10.35
/ea

Key Features

System of Measurement
Inch
Clevis Pin Type
Pin
Fastener Finish
Hardened
Pin Dia.
0.761"
Fastener Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103-0761
Zoro #
G2505948
UPC #
769053044446
Country of Origin
China

Dimensions

Pin Dia.
0.761"
Fastener Length
2"

Details

System of Measurement
Inch
Clevis Pin Type
Pin
Fastener Finish
Hardened
Item
Replacement Pin Gage P-5 0.0002 Toleranc

Description

Replacement Pin Gage P-5 0.0002 Toleranc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.