
0.861" Replacement Pin Gage P-6 0.0002 Tolerance
Mfr # 4103-0861
Zoro # G2507059
product price: $12.69
/eaKey Features
System of Measurement
Inch
Clevis Pin Type
Pin
Shank Length
3 in
Finish
Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4103-0861
Zoro #
G2507059
UPC #
769053045443
Country of Origin
China
Dimensions
Pin Diameter
0.861 in
Shank Length
3 in
Details
Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Pin
Finish
Hardened
Description
Replacement Pin Gage P-6 0.0002 Toleranc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.