Zoro Homepage

0.999" Replacement Pin Gage P-7 0.0002 Tolerance

  • Mfr # 4103-0999

  • Zoro # G2508416


product price: $12.99
/ea

Key Features

System of Measurement
Inch
Clevis Pin Type
Pin
Pin Diameter
0.999 in
Shank Length
2 in
Fastener Finish
Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103-0999
Zoro #
G2508416
UPC #
769053046822
Country of Origin
China

Dimensions

Pin Diameter
0.999 in
Shank Length
2 in
Pin Dia.
0.999"
Fastener Length
2"

Details

Item
Dowel Pin
System of Measurement
Inch
Clevis Pin Type
Pin
Fastener Finish
Hardened
Finish
Hardened

Description

Replacement Pin Gage P-7 0.0002 Toleranc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.