
1-5/8 X 1-1/4 X 1-1/4 Steel Multi-Use V-Blocks & Clamps Set
Mfr # 3402-0111
Zoro # G716209848
product price: $84.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3402-0111
Zoro #
G716209848
UPC #
769053116709
Country of Origin
India
Description
HHIP 1-5/8 X 1-1/4 X 1-1/4 Steel Multi-Use V-Blocks & Clamps Set Stepped groove construction. Truly centered 90 Degrees V groove accuracy is central, parallel and square with all surfaces within 0.001in. Clamps are included. Made from special tool steel precision ground and case hardened to 55-60 HRC. Each block has two 90 Degrees vees large and small which are central, parallel and square with the ends and sides. Large V width is 13/16in and depth is 5/16in. Small V width is 9/16in and depth is 1/4in.
- Stepped groove construction.
- Truly centered 90° V groove accuracy is central, parallel and square with all surfaces within 0.001".
- Clamps are included.
- Made from special tool steel precision ground and case hardened to 55-60 HRC.
- Each block has two 90° vees (large and small) which are central, parallel and square with the ends and sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.