Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

110V / 35W Halogen Bulb

  • Mfr # 8401-0416

  • Zoro # G2494696


product price: $7.55
/ea

Key Features

Max Overall Bulb Length
6
Width
3
Height
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8401-0416
Zoro #
G2494696
UPC #
769053066851
Country of Origin
China

Dimensions

Max Overall Bulb Length
6
Width
3
Height
1in

Details

Item
Halogen Bulb 110V/35W

Description

Halogen Bulb 110V/35W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.