Zoro Homepage

12" / 300mm 4-Key Digital Electronic Caliper

  • Mfr # 4100-3012

  • Zoro # G2473048


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0005"
Operation
Digital, Electronic
Features
4-Key Type: On/Off, Inch/mm, Zero; 4-Way Measurment for Outside, Inside, Depth, Step; Thumb Roller for Moving the Slider in Small and Smooth Increments, Hold Key Can be Used for Data Hold at any Position
Includes
(1) Battery (SR44), (1) Fitted Case
Spindle
Caliper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-3012
Zoro #
G2473048
UPC #
769053033600
Country of Origin
China

Details

Item
4-Key Digital Electronic Caliper
Resolution
0.0005"
Range
0 to 12"/0 to 300mm
Operation
Digital, Electronic
Features
4-Key Type: On/Off, Inch/mm, Zero; 4-Way Measurment for Outside, Inside, Depth, Step; Thumb Roller for Moving the Slider in Small and Smooth Increments, Hold Key Can be Used for Data Hold at any Position
Includes
(1) Battery (SR44), (1) Fitted Case
Spindle
Caliper
Anvil
Caliper

Description

Digital Electronic Caliper 4-Key 12 In./30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.