Zoro Homepage

1/2" Drive Micrometer Torque Wrench

  • Mfr # 7020-0150

  • Zoro # G2478289


product price: $64.29
/ea

Key Features

Number of Pieces
1
SAE or Metric
SAE
Material
Steel
Finish
Chrome-Plated
Overall Length
10"-150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7020-0150
Zoro #
G2478289
UPC #
769053062242
Country of Origin
China

Dimensions

Overall Length
10"-150"

Details

Item
Drive Micrometer Torque Wrench 1/2"
Number of Pieces
1
SAE or Metric
SAE
Material
Steel
Finish
Chrome-Plated

Description

Drive Micrometer Torque Wrench 1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.