Zoro Homepage
This item is Discontinued.
Hhip 12" Horizontal/Vertical Rotary Table 3903-2312

12" Horizontal/Vertical Rotary Table (Discontinued)

  • Mfr # 3903-2312
  • Zoro # G2513343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3903-2312
Zoro #
G2513343
UPC #
769053087696
Country of Origin
China

Details

Item
Horizontal/Vertical Rotary Table 12"

Description

Horizontal/Vertical Rotary Table 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.