Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece 1/8-1" NPT Taper Pipe Tap & Hex Die Set

  • Mfr # 1011-3312

  • Zoro # G4600515


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
12
Tap Chamfer
Taper
Die Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011-3312
Zoro #
G4600515
UPC #
769053087214
Country of Origin
China

Dimensions

Thread Sizes Included
1/2 "-14, 1/4"-18, 1/8"-27, 3/4"-14 & 1"-11-1/2, 3/8"-18
Tap Sizes Included
1-11-1/2 in, 1/2 "-14, 1/4"-18, 1/8"-27, 3/4"-14, 3/8"-18
Die Thread Sizes Included
1"-11-1/2, 1/2 "-14, 1/4"-18, 1/8"-27, 3/4"-14, 3/8"-18
75% Thread Drill Size
1-9/64 in, 29/32 in, 45/64 in, 7/16 in, 9/16 in, C
Min. Bore Dia.
1/8"-27
Min. Tap Thread Size
1/8"-27
Max. Die Thread Size
1"-11-1/2
Max. Tap Thread Size
1"-11-1/2

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
12
Tap Chamfer
Taper
Die Material
High Speed Steel
Features
For Use in Die Stocks or Adjustable Wrenches, Each Tap and Die is Etched with Size
Thread Type
NPT
Die Shape
Hex
Number Of Taps
6
Measurement System
Fractional Inch
Threads per Inch
11.5, 14, 18, 27
Thread Standard
NPT
Number of Dies in Set
6
Material - Machining
High Speed Steel
Case Type
Plastic
Die Material Grade
Carbon Steel

Description

Tap and Die Set, Number of Pieces 12, Die Shape Hex, Die Material High Speed Steel, Thread Sizes Included 1 In.-11.5, 1/2 In.-14, 1/4 In.-18, 1/8 In.-27, 3/4 In.-14, 3/8 In.-18, Die Thread Sizes Included 1 In.-11-1/2, 1/2 In.-14, 1/4 In.-18, 1/8 In.-27, 3/4 In.-14, 3/8 In.-18, Number Of Taps 6, Number of Dies in Set 6, Thread Standard NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.