Zoro Homepage

1/2 Single Flute 90 Degree High Speed Steel Countersink

  • Mfr # 2001-0804

  • Zoro # G612482260


product price: $9.79
/ea

Key Features

Shank Dia.
1/4"
Number of Flutes
1
Overall Length
2"
Material
HSS
Tip Size
1/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001-0804
Zoro #
G612482260
UPC #
769053112978
Country of Origin
India

Dimensions

Shank Dia.
1/4"
Overall Length
2"
Tip Size
1/32"

Details

Number of Flutes
1
Material
HSS

Description

HHIP 1/2 Single Flute 90 Degree High Speed Steel Countersink Tip size is 1/32. Diameter of shank is 1/4. Overall length is 2. These HHIP HSS single flute countersinks and sets offer versatility, efficiency, and durability, making them especially suitable for portable machine work and applications involving smaller holes. Crafted from durable high speed steel HSS for longevity and efficient cutting performance. Single flute for clean and precise cutting, suitable for deburring and chamfering. The single-flute design allows for countersinking smaller holes compared to multi-flute tools. Single flute design aids in efficient chip evacuation during cutting. Ideal for various materials, including metals, wood, and plastics. Available in a variety of sizes to accommodate different hole dimensions. Available in 60Deg 82Deg & 90Deg - 60Deg enables quick chamfering, ideal for softer materials. 82Deg offers balanced performance across a wide range of materials. 90Deg provides a stronger chamfer, suitable for harder materials. Suitable for professional machining applications and DIY projects.


  • •Tip size is 1/32". Diameter of shank is 1/4". Overall length is 2". Crafted from durable high speed steel (HSS) for longevity and efficient cutting performance.
  • •These HHIP HSS single flute countersinks and sets offer versatility, efficiency, and durability, making them especially suitable for portable machine work and applications involving smaller holes.
  • •Single flute for clean and precise cutting, suitable for deburring and chamfering. The design allows for countersinking smaller holes compared to multi-flute tools & aids in efficient chip evacuation during cutting.
  • •Available in 60° 82° & 90° - 60° enables quick chamfering, ideal for softer materials. 82° offers balanced performance across a wide range of materials. 90° provides a stronger chamfer, suitable for harder materials.
  • •Ideal for various materials, including metals, wood, and plastics. Suitable for professional machining applications and DIY projects. Available in a variety of sizes to accommodate different hole dimensions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.