Zoro Homepage

12"/300mm/Fraction Electronic Caliper

  • Mfr # 4100-3512

  • Zoro # G2472996


product price: $72.19
/ea

Key Features

Resolution
0.001"
Operation
Electronic
Features
Reads in Fraction of an Inch, Press Button to Change Mode mm/inch/fraction, 4-way Measurments: Outside, Inside, Depth and Step, Zero Setting
Includes
(1) Battery (SR44), (1) Fitted Case
Spindle
Caliper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-3512
Zoro #
G2472996
UPC #
769053033754
Country of Origin
China

Details

Item
Caliper
Resolution
0.001"
Range
0 to 12"/0 to 300mm
Operation
Electronic
Features
Reads in Fraction of an Inch, Press Button to Change Mode mm/inch/fraction, 4-way Measurments: Outside, Inside, Depth and Step, Zero Setting
Includes
(1) Battery (SR44), (1) Fitted Case
Spindle
Caliper
Anvil
Caliper

Description

Electronic Caliper 12 In./300mm/Fraction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.