Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/31-1/2" Aluminum Pin Gage Handle

  • Mfr # 4102-0020

  • Zoro # G4600016


product price: $29.59
/ea

Key Features

System of Measurement
Inch
Clevis Pin Type
Pin
Pin Diameter
1/31-1/2 in
Basic Material
Aluminium
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4102-0020
Zoro #
G4600016
UPC #
769053090108
Country of Origin
China

Dimensions

Pin Diameter
1/31-1/2 in
Pin Dia.
1/31-1/2"

Details

System of Measurement
Inch
Clevis Pin Type
Pin
Basic Material
Aluminium
Material
Aluminum
Item
Aluminum Pin Gage Handle 1/31-1/2"

Description

Aluminum Pin Gage Handle 1/31-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.