15/32 X 5-3/4 X 4-5/16" M35 5% Cobalt Jobber Drill

  • Mfr # 5002-4030

  • Zoro # G2491686


product price: $13.19
/ea

Key Features

Overall Length
5-3/4"
Drill Bit Point Angle
135°
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002-4030
Zoro #
G2491686
UPC #
769053053103
Country of Origin
China

Dimensions

Overall Length
5-3/4"

Details

Item
M35 5perc Cobalt Jobber Drill 15/32X5
Drill Bit Point Angle
135°
Material - Machining
Cobalt

Description

M35 5perc Cobalt Jobber Drill 15/32X5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.