Zoro Homepage

15/64 X 1 X 3 Carbide Straight Shank Chucking Reamer

  • Mfr # 2006-5015

  • Zoro # G712482252


product price: $50.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006-5015
Zoro #
G712482252
UPC #
769053115726
Country of Origin
United States

Description

15/64 X 1 X 3 Carbide Straight Shank Chucking Reamer Carbide reamers are cutting tools used in machining and metalworking to enlarge, shape, or finish holes in various materials, especially metals, including steel and alloys up to RC40, stainless steel, aluminum, brass, bronze, and plastics. They are designed for precision hole-making in tough materials such as high-strength steels, stainless steels, and other alloys. Carbide reamers are typically used in machining operations where a high level of accuracy and surface finish is required. Reamers with a solid carbide head are precision cutting tools used primarily in metalworking applications to enlarge and finish drilled holes to a specific size and tolerance. Offers precision, durability, and versatility for enlarging and finishing drilled holes to precise dimensions in metalworking applications. Straight flute. 45 degree lead chamfer allows for gradual starting load.


  • •Carbide reamers are cutting tools used in machining and metalworking to enlarge, shape, or finish holes in various materials, especially metals, including steel and alloys up to RC40, stainless steel, aluminum, brass, bronze, and plastics.
  • •They are designed for precision hole-making in tough materials such as high-strength steels, stainless steels, and other alloys. Carbide reamers are typically used in machining operations where a high level of accuracy and surface finish is required.
  • •Reamers with a solid carbide head are precision cutting tools used primarily in metalworking applications to enlarge and finish drilled holes to a specific size and tolerance.
  • •Offers precision, durability, and versatility for enlarging and finishing drilled holes to precise dimensions in metalworking applications.
  • •Straight flute. 45 degree lead chamfer allows for gradual starting load.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.