Zoro Homepage

16-20 Interchangeable Anvil Outside Micrometer

  • Mfr # 4200-0172

  • Zoro # G2497925


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Features
Carbide Tipped Measuring Faces, Microfine Graduations, Pipe Combined Steel Frame Porvides Lightness plus Extreme Rigidity for Perfect Balance
Includes
(1) Fitted Case, Standards
Anvil
Interchangeable
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200-0172
Zoro #
G2497925
UPC #
769053047324
Country of Origin
China

Details

Item
Outside Micrometer
Resolution
0.001"
Range
16 to 20"
Features
Carbide Tipped Measuring Faces, Microfine Graduations, Pipe Combined Steel Frame Porvides Lightness plus Extreme Rigidity for Perfect Balance
Includes
(1) Fitted Case, Standards
Anvil
Interchangeable
Thimble
Ratchet

Description

Interchangeable Anvil Outside Micrometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.