Helical Insert Repair Kit, Helical Inserts, M12-1.75

  • Mfr # 1011-0072

  • Zoro # G2515818


product price:  $38.45
/ea

Key Features

Insert Types Included
Helical Inserts
Thread Size
M12-1.75
Thread Type
Metric
System of Measurement
Metric
Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1011-0072
Zoro #
G2515818
UPC #
769053093932
Country of Origin
China

Dimensions

Thread Size
M12-1.75

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Thread Type
Metric
System of Measurement
Metric
Insert Material
Stainless Steel
Number of Pieces
16
Number of Inserts
10

Description

M12X1.75 Heilical Sti Thread Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.