Zoro Homepage

18mm Combination Wrench

  • Mfr # 7023-2022

  • Zoro # G2522967


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Material
Forged steel
Finish
Polished
Head Size
18mm
Head Offset Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7023-2022
Zoro #
G2522967
UPC #
769053062693
Country of Origin
China

Dimensions

Head Size
18mm

Details

Material
Forged steel
Finish
Polished
Head Offset Angle
15°

Description

Combination Wrench 18Mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.