
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4200-0201
Zoro #
G2490968
UPC #
769053047331
Country of Origin
China
Details
Item
Inside Micrometer
Resolution
0.001"
Range
0.2 to 1.2"
Features
Satin Chrome Finish on Barrel and Thimble, Measuring Faces are Fully Hardened and Precision Ground On a Radius for Accurate Feel without Cramping
Includes
(1) Fitted Case
Thimble
Ratchet
Description
.2-1.2" Inside Micrometer ~ .001" graduation. ~ Spindle threads are hardened and ground. ~ Ratchet stop. ~ Satin chrome finish on barrel and thimble. ~ Measuring faces are fully hardened and precision ground on a radius for accurate feel without cramping. ~ Supplied in a fitted case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.