Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2in Boring Head With Integrated R8 Shank

  • Mfr # 1006-1201

  • Zoro # G216222040


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006-1201
Zoro #
G216222040
UPC #
769053116488
Country of Origin
India

Description

HHIP 2-1/2in Boring Head With Integrated R8 Shank Made from hardened steel for durability. Heat treated and fully black oxidized. Minimum boring diameter is 10mm and maximum is 125mm. Integrated R8 Shank directly built into the boring head, eliminating the need for an adapter. R8 Taper that is sstandard for Bridgeport-style and similar milling machines, ensuring a secure fit. Usually supports boring ranges from approximately 1/2in to 6in depending on the tool and extension used. Can accommodate boring bars of 1/2in diameter most standard models. 0-100mm dial graduation for precision adjustments. Graduation is 0.001in per division, allowing for fine depth control. Ideal for machinists and toolmakers working on steel, aluminum, cast iron, and other metals. Complete with boring head, R8 shank and l-shape hex wrenches. A 2-1/2in boring head with an integrated R8 shank is commonly used in milling machines for precision hole enlargement and fine boring operations.


  • Made from hardened steel for durability. Heat treated and fully black oxidized.
  • Minimum boring diameter is 10mm and maximum is 125mm.
  • Integrated R8 Shank directly built into the boring head, eliminating the need for an adapter.
  • R8 Taper that is sstandard for Bridgeport-style and similar milling machines, ensuring a secure fit.
  • Usually supports boring ranges from approximately 1/2" to 6" depending on the tool and extension used. Can accommodate boring bars of 1/2" diameter (most standard models).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.