Zoro Homepage

2-3" Precision Outside Micrometer

  • Mfr # 4200-0003

  • Zoro # G2498099


product price: $42.99
/ea

Key Features

Resolution
0.0001"
Features
Microfine Graduations, Carbide Faces, Meets or Exceeds Federal Specificatons
Includes
(1) Fitted Case, Standards
Spindle
Hardened, Precision Ground
Anvil
Hardened, Precision Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200-0003
Zoro #
G2498099
UPC #
769053047003
Country of Origin
China

Details

Item
Precision Outside Micrometer
Resolution
0.0001"
Range
2 to 3"
Features
Microfine Graduations, Carbide Faces, Meets or Exceeds Federal Specificatons
Includes
(1) Fitted Case, Standards
Spindle
Hardened, Precision Ground
Anvil
Hardened, Precision Ground
Thimble
Ratchet
Lock Nut Type
Spindle Lock

Description

Precision Outside Micrometer 2-3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.