Zoro Homepage

2-3/4in Precision Universal Movement Vise

  • Mfr # 3906-2621

  • Zoro # G816179775


product price: $740.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3906-2621
Zoro #
G816179775
UPC #
769053117027
Country of Origin
India

Description

HHIP 2-3/4in Precision Universal Movement Vise This universal movement vise is a highly versatile clamping tool designed for precision machining, grinding, and inspection applications. Allows movement in multiple axes, including horizontal, vertical, and angular adjustments. Vise can revolve 360 degrees horizontally with 3in graduation engraved and ±45 Degrees vertical with 3in graduation engraved. Precision ground surfaces ensure accurate alignment and smooth movement for precision machining tasks. Made from high-grade hardened steel for durability and rigidity. Hardened and ground. Tolerance of 0.0004in parallelism and squareness. Swivel base provides full 360 Degrees rotational capability with degree markings for easy angle setting. Equipped with hardened steel jaws to securely hold workpieces with minimal movement. Adjustable gibs for smooth operation ensure consistent jaw movement with minimal backlash. Pre-drilled holes for secure attachment to milling machines, drill presses, or grinding tables. Includes a precision vise, a swivel angle plate base and an l-wrench for locking the vise horizontallly at any position.


  • This universal movement vise is a highly versatile clamping tool designed for precision machining, grinding, and inspection applications.
  • Allows movement in multiple axes, including horizontal, vertical, and angular adjustments. Vise can revolve 360 degrees horizontally with 3" graduation engraved and ±45° vertical with 3" graduation engraved.
  • Precision ground surfaces ensure accurate alignment and smooth movement for precision machining tasks.
  • Made from high-grade hardened steel for durability and rigidity. Hardened and ground. Tolerance of 0.0004" parallelism and squareness.
  • Swivel base provides full 360° rotational capability with degree markings for easy angle setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.