Zoro Homepage

2 Piece 2 X 2 X 2in Solid Cast Iron Angle Plates Matched Pair

  • Mfr # 3406-0222

  • Zoro # G916209822


product price: $30.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3406-0222
Zoro #
G916209822
UPC #
769053116730
Country of Origin
India

Description

HHIP 2 Piece 2 X 2 X 2in Solid Cast Iron Angle Plates Matched Pair HHIP solid cast iron angle plates 2 X 2 X 2in are a matched pair used for workpiece holding, inspection, and machining setups. Used in milling, grinding, drilling, and layout work for squaring and positioning. Ideal for CMM inspection, tool room setups, and jig/fixture alignment. Can be used as a right-angle reference or to support small workpieces in setups. Made from high-quality cast iron, typically grade 20-25 for durability and stability. Stress-relieved and precision ground to minimize warping over time. Provides 90 Degrees accuracy for precise setup in machining or inspection. Solid, non-slotted design for maximum rigidity. Precision-ground faces for flatness and squareness. 2inOAL x 2inOverall width x 2inOverall height


  • HHIP solid cast iron angle plates (2 X 2 X 2") are a matched pair used for workpiece holding, inspection, and machining setups. Used in milling, grinding, drilling, and layout work for squaring and positioning. Ideal for CMM inspection, tool room setups, and jig/fixture alignment. Can be used as a right-angle reference or to support small workpieces in setups.
  • Made from high-quality cast iron, typically grade 20-25 for durability and stability.
  • Stress-relieved and precision ground to minimize warping over time.
  • Provides 90° accuracy for precise setup in machining or inspection.
  • Solid, non-slotted design for maximum rigidity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.