Zoro Homepage

25mm High Speed Steel T-Slot Cutter

  • Mfr # 2006-0187

  • Zoro # G112482234


product price: $40.25
/ea

Key Features

Shank Dia.
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006-0187
Zoro #
G112482234
UPC #
769053113098
Country of Origin
India

Dimensions

Shank Dia.
25mm

Description

HHIP 25mm High Speed Steel T-Slot Cutter Rugged design with free cutting features. Tailored for the precise cutting of t-slots. Cutters have positive radial rake, right and left hand spiral with alternate side cutting teeth for maximum chip clearance. Optimized for use with milling machines to ensure accurate t-slot creation in metalwork. Bolt size is 14mm. 25mm cutter diameter. 11mm cutter width. 12mm neck diameter. 16mm shank diameter. 82mm overall length. 8 teeth.


  • •Rugged design with free cutting features. Tailored for the precise cutting of t-slots.
  • •Cutters have positive radial rake, right and left hand spiral with alternate side cutting teeth for maximum chip clearance.
  • •Optimized for use with milling machines to ensure accurate t-slot creation in metalwork.
  • •Bolt size is 14mm. 25mm cutter diameter. 11mm cutter width.
  • •12mm neck diameter. 16mm shank diameter. 82mm overall length. 8 teeth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.