Zoro Homepage

29 Piece M35 Cobalt Drill Set 1/16-1/2" By 64ths

  • Mfr # 5000-0011

  • Zoro # G2491729


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right hand
Drill Bit Material
Cobalt
Drill Bit Size
#27
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-0011
Zoro #
G2491729
UPC #
769053094502
Country of Origin
China

Dimensions

Drill Bit Size
#27

Details

Item
M35 Cobalt Drill Set 1/16-1/2" By 64Ths
Number of Pieces
29
Cutting Direction
Right hand
Drill Bit Material
Cobalt
Measurement System
Wire

Description

M35 Cobalt Drill Set 1/16-1/2 In. By 64Ths, Drill Bit Size #27, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.