Zoro Homepage

29 Piece TiN Coated HSS Drill Set 1/16-1/2" By 64ths

  • Mfr # 5000-0001

  • Zoro # G2492027


product price: $41.29
/ea

Key Features

Number of Pieces
29
Cutting Direction
Right hand
Drill Bit Material
HSS
Drill Bit Size
#29
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-0001
Zoro #
G2492027
UPC #
769053051635
Country of Origin
China

Dimensions

Drill Bit Size
#29

Details

Item
Tin Coated Hss Drill Set 1/16-1/2" By 64
Number of Pieces
29
Cutting Direction
Right hand
Drill Bit Material
HSS
Measurement System
Wire

Description

Tin Coated Hss Drill Set 1/16-1/2 In. By 64, Drill Bit Size #29, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.