Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29/64 X 4-3/4" 118 Degree Solid Carbdie Drill - USA Made

  • Mfr # 5003-4029

  • Zoro # G2491546


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-3/4"
Drill Bit Point Angle
118 Degree
Material - Machining
Solid Carbdie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5003-4029
Zoro #
G2491546
UPC #
769053053387
Country of Origin
United States

Dimensions

Overall Length
4-3/4"

Details

Item
Solid Carbdie Drill 118deg 29/64X4-3
Drill Bit Point Angle
118 Degree
Material - Machining
Solid Carbdie

Description

Solid Carbdie Drill 118deg 29/64X4-3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.