Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16-7/8" High Speed Steel Step Drill With 12 Steps

  • Mfr # 5000-0016

  • Zoro # G2512869


product price: $27.49
/ea

Key Features

Shank Diameter
3/8"
Material - Machining
High Speed Steel
Finish - Machining
Tin Coated
Size Range
3/16-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-0016
Zoro #
G2512869
UPC #
769053051734
Country of Origin
China

Dimensions

Shank Diameter
3/8"
Size Range
3/16-7/8"

Details

Item
Tin Coated High Speed Steel Step Drill W
Material - Machining
High Speed Steel
Finish - Machining
Tin Coated

Description

Tin Coated High Speed Steel Step Drill W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.